Checkpoint

Square Kit, Alum, 8 In L, Black


product price: $15.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 8"
  • Accuracy +/-0.10 in
  • Color Black
  • Characteristics Fully Machined Ruler
  • Shop By Closeouts
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 8"

Details

Accuracy +/-0.10 in
Color Black
Item Square Kit
Characteristics Fully Machined Ruler
Shop By Closeouts
Accessory Type Square Kit
Material Aluminum with Plastic Hardware

Description

Square Kit, Material Aluminum with Plastic Hardware, Color Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.