Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 46mm, Plastic
Mfr # CPY46MM
Zoro # G0060326
original price:
$1.11
10% off
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Bolt Hole Spacing 1 13/16 in
- Overall Length 2 1/4 in
- Used For 46mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkpoint
- MFR # CPY46MM
- Zoro # G0060326
- Country of Origin United Kingdom
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 46 mm |
Details
Material | Plastic |
Item | Loose Wheel Nut Indicator |
Bolt Hole Spacing | 1 13/16 in |
Used For | 46mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Color | Yellow |
Max. Temp. | 257 Degrees F |
Number of Bolt Holes | 1 |
Thickness | 5/16 in |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 257 Degrees F |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 46 mm, Overall Length 2 1/4 in, Thickness 5/16 in, Color Yellow, Bolt Hole Spacing 1 13/16 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE Hydraulic / Jack Oil, 15 Fl Oz (SL2621)
- BEARING BUDDY Bearing Buddy 42104 Wheel Bearing Protector - 1.980" D, SS (42104)
- CUMMINS 400W Car Power Inverter DC 12V to 110V AC Converter Full Kit (CMN400)
- SHARK INDUSTRIES Straight Lube Bucket Accu-Turn FMC John Bean Style (C106576)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Plastic (CPY33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 21mm, Plastic (CPY21MM)
- CHECKPOINT Loose Wheel Nut Indicator, 17mm, Plastic (CPY17MM)
- CHECKPOINT Loose Wheel Nut Indicator, 19mm, Plastic (CPY19MM)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.50 Oz., PK50 (AW150)
- Checkpoint Brake & Wheel Tools