Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 44mm, Plastic
Mfr # CPY44MM
Zoro # G0060335
product price: $0.94
/ea
Sold in multiples of 9 for $8.46
$8.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used For 44mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Overall Length 2 1/4 in
- Bolt Hole Spacing 1 23/32 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPY44MM
- Zoro # G0060335
- Country of Origin United Kingdom
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 44 mm |
Details
Material | Plastic |
Used For | 44mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Bolt Hole Spacing | 1 23/32 in |
Item | Loose Wheel Nut Indicator |
Color | Yellow |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 257 Degrees F |
Number of Bolt Holes | 1 |
Thickness | 5/16 in |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 44 mm, Overall Length 2 1/4 in, Thickness 5/16 in, Color Yellow, Bolt Hole Spacing 1 23/32 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool, Serpentine Bel (1UBE8)
- DAYCO 83-04 Bluebird/Mack 5.5/7.2L Radiator Hose, 82111Gl (82111GL)
- PARKER Male Run Tee, Nylon, 1/2 in. Thread Size (371PTCSP-8-4-8)
- BUYERS PRODUCTS 3 Inch Plain Receiver Tube - 8 Inch Shank (RT305808)
- CHECKPOINT Loose Wheel Nut Indicator, 21mm, Plastic (CPY21MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Torque (CPTR38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 32mm, Plastic (CPY32MM)
- CHECKPOINT Loose Wheel Nut Indicator, 19mm, Plastic (CPY19MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Torque (CPTR33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic (CPY20MM)
- KEN-TOOL Demount Tool, 39 In, 3/4 In Stk, Stl, 1 Pc (35449)
- Checkpoint Service & Shop Tools