Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 44mm, High Temp
Mfr # CPOTH44MM
Zoro # G0060579
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Bolt Hole Spacing 1 23/32 in
- Used For 44mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Overall Length 2 1/4 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkpoint
- MFR # CPOTH44MM
- Zoro # G0060579
- Country of Origin United Kingdom
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 44 mm |
Details
Material | Plastic |
Bolt Hole Spacing | 1 23/32 in |
Item | Loose Wheel Nut Indicator |
Used For | 44mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Color | Orange |
Thickness | 5/16 in |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 329 Degrees F |
Number of Bolt Holes | 1 |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 44 mm, Overall Length 2 1/4 in, Thickness 5/16 in, Color Orange, Bolt Hole Spacing 1 23/32 in, Number of Bolt Holes 1, Maximum Operating Temperature 329 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 1 Trailer Hitch, 11575 (11575)
- SILICONE PLUS Wiper Blade, Hybrid, Silicone, 22" Size (PSH221)
- DURHAM MFG Storage Cabinet, Truck or Van, 24 1/2 in H, 12 5/8 in W, 12 1/8 in D, 4 Drawers, Steel, Gray (610-95)
- GEARWRENCH 1/2" Drive Diesel Fan Clutch Wrench 48mm (3473)
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic (CPY20MM)
- CHECKPOINT Loose Wheel Nut Indicator, 18mm, Plastic (CPY18MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, High Temp (CPOHT33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Torque (CPTR38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 27mm, Plastic (CPY27MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Plastic (CPY33MM)
- ESCO EASY WAY DEMOUNT TOOL (70100)
- Checkpoint Brake & Wheel Tools