Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 38mm, Plastic
Mfr # CPY38MM
Zoro # G0060369
original price:
$1.36
5% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 3 5/16 in
- Color Yellow
- Used For 38mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Max. Temp. 257 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPY38MM
- Zoro # G0060369
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 3 5/16 in |
Hex Size | 38 mm |
Details
Material | Plastic |
Color | Yellow |
Used For | 38mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Max. Temp. | 257 Degrees F |
Item | Loose Wheel Nut Indicator |
Bolt Hole Spacing | 1 1/2 in |
Number of Bolt Holes | 1 |
Maximum Operating Temperature | 257 Degrees F |
Compatible Wheel Type | Universal |
Thickness | 9/32 in |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 38 mm, Overall Length 3 5/16 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 1 1/2 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Alloy Wheel, KYO 20x8 5x114.3 ET35 CB60.1 Gloss Black (083091)
- WIX FILTERS Air Filter, Wa10808 (WA10808)
- SKF Small Bore Seals (105X140X12)
- GREAT DAY Great Day DD100 Double Duty Hitch Adapter - Hitch Pin or Ball hookup - 100 lbs tongue weight capacity (DD100)
- CHECKPOINT Loose Wheel Nut Indicator, 17mm, Plastic (CPY17MM)
- CHECKPOINT Loose Wheel Nut Indicator, 30mm, Plastic (CPY30MM)
- CHECKPOINT Loose Wheel Nut Indicator, 23mm, Plastic (CPY23MM)
- CHECKPOINT Loose Wheel Nut Indicator, 32mm, Plastic (CPY32MM)
- CHECKPOINT Loose Wheel Nut Indicator, 29mm, Plastic (CPY29MM)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- MOTIVE PRODUCTS 1175 BMW Radiator Expansion Tank Pressure Fitting (1175-MTV)
- Checkpoint Service & Shop Tools