Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 38mm, High Temp
Mfr # CPOTH38MM
Zoro # G0060588
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used For 38mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Overall Length 2 1/4 in
- Bolt Hole Spacing 1 1/2 in
- Max. Temp. 329 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPOTH38MM
- Zoro # G0060588
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 38 mm |
Details
Material | Plastic |
Item | Loose Wheel Nut Indicator |
Used For | 38mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Bolt Hole Spacing | 1 1/2 in |
Max. Temp. | 329 Degrees F |
Color | Orange |
Number of Bolt Holes | 1 |
Thickness | 9/32 in |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 329 Degrees F |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 38 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Orange, Bolt Hole Spacing 1 1/2 in, Number of Bolt Holes 1, Maximum Operating Temperature 329 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7 15/16 in Length, 3 23/32 in Outside Dia (PF7984)
- CURT Electrical Trailer Adapter, 57187 (57187)
- LEWMAR V700 1st Compound Gear Assembly (66000614)
- MIDWEST FASTENER 5/16" x 1" Black Plastic Hole Flex Retainers 10PK (69166)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Torque (CPTR33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 34mm, Plastic (CPY34MM)
- CHECKPOINT Loose Wheel Nut Indicator, 21mm, Plastic (CPY21MM)
- CHECKPOINT Loose Wheel Nut Indicator, 30mm, Plastic (CPY30MM)
- CHECKPOINT Loose Wheel Nut Indicator, 41mm, Plastic (CPY41MM)
- MOTIVE PRODUCTS 1157 Old English Adapter (1157-MTV)
- Checkpoint Brake & Wheel Tools