Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 36mm, Plastic
Mfr # CPY36MM
Zoro # G0060378
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use On Wheels
- Type Loose Lug Nut Indicator
- Application Identifying Wheel-End Issues
- Size 36mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPY36MM
- Zoro # G0060378
- Country of Origin United Kingdom
- Category Brake & Wheel Tools
Dimensions
Size | 36mm |
Overall Length | 3 5/16 in |
Hex Size | 36 mm |
Details
Material | Plastic |
For Use On | Wheels |
Type | Loose Lug Nut Indicator |
Application | Identifying Wheel-End Issues |
Features | Designed to Melt at 257 Degrees |
Bolt Hole Spacing | 1 13/32 in |
Max. Temp. | 257 Degrees F |
Item | Loose Wheel Nut Indicator |
Used For | 36mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Color | Yellow |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 257 Degrees F |
Number of Bolt Holes | 1 |
Thickness | 9/32 in |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 36 mm, Overall Length 3 5/16 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 1 13/32 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element Only, 2-13/16" H (PT23629)
- ARMOR ALL 1 gal Cleaner Bottle (ARM 10710)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-1/2 in. (PA3785-FN)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00461)
- CHECKPOINT Loose Wheel Nut Indicator, 29mm, Plastic (CPY29MM)
- CHECKPOINT Loose Wheel Nut Indicator, 17mm, Plastic (CPY17MM)
- CHECKPOINT Loose Wheel Nut Indicator, 23mm, Plastic (CPY23MM)
- CHECKPOINT Loose Wheel Nut Indicator, 32mm, Plastic (CPY32MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Torque (CPTR33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, High Temp (CPOHT33MM)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.50 Oz., PK25 (AW050N)
- Checkpoint Service & Shop Tools