Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 35mm, Plastic
Mfr # CPY35MM
Zoro # G0060387
product price: $0.86
/ea
Not eligible for select promotions
$0.86
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use On Wheels
- Type Loose Lug Nut Indicator
- Application Identifying Wheel-End Issues
- Size 35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPY35MM
- Zoro # G0060387
- Country of Origin United Kingdom
- Category Brake & Wheel Tools
Dimensions
Size | 35mm |
Overall Length | 2 1/4 in |
Hex Size | 35 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
For Use On | Wheels |
Type | Loose Lug Nut Indicator |
Application | Identifying Wheel-End Issues |
Features | Designed to Melt at 257 Degrees |
Item | Loose Wheel Nut Indicator |
Used For | 35mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Bolt Hole Spacing | 1 3/8 in |
Color | Yellow |
Thickness | 9/32 in |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 257 Degrees F |
Number of Bolt Holes | 1 |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 35 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 1 3/8 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Parts Washer Drum (903001)
- STREAMLIGHT Knucklehead Rechargeable Work Light (90607)
- VP RACING FUELS Small Engine Fuel, 2 Cycle, 54 gal. (6234)
- AUTO VENTSHADE 15-16 GMC YUKON HOOD SHIELD-CHROME (680950)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Torque (CPTR38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 41mm, Plastic (CPY41MM)
- CHECKPOINT Loose Wheel Nut Indicator, 22mm, Plastic (CPY22MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 30mm, Plastic (CPY30MM)
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic (CPY20MM)
- THE MAIN RESOURCE Heavy Duty Wheel, Weight Plier Hammer (TMRTI804)
- Checkpoint Brake & Wheel Tools