Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 33mm, Torque
Mfr # CPTR33MM
Zoro # G0060317
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Max. Temp. 257 Degrees F
- Overall Length 2 27/32 in
- Bolt Hole Spacing 1 5/16 in
- Used For 33mm Hex Nut Fitting, Torque Check Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPTR33MM
- Zoro # G0060317
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 27/32 in |
Hex Size | 33 mm |
Details
Material | Plastic |
Item | Loose Wheel Nut Indicator |
Max. Temp. | 257 Degrees F |
Bolt Hole Spacing | 1 5/16 in |
Used For | 33mm Hex Nut Fitting, Torque Check Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Color | Red |
Maximum Operating Temperature | 257 Degrees F |
Number of Bolt Holes | 1 |
Compatible Wheel Type | Universal |
Thickness | 9/32 in |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 33 mm, Overall Length 2 27/32 in, Thickness 9/32 in, Color Red, Bolt Hole Spacing 1 5/16 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Lug-To-Lug 4 Gauge, 13" Strap (7403-2001)
- BALDWIN FILTERS Fiber Washer, Washer, ES1032 (ES1032)
- DONALDSON P537454, AIR DISP (P537454)
- FEDERAL SIGNAL Light Bar Controller, 12 to 24VDC (331105-SB)
- CHECKPOINT Loose Wheel Nut Indicator, 27mm, Plastic (CPY27MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Torque (CPTR38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 18mm, Plastic (CPY18MM)
- CHECKPOINT Loose Wheel Nut Indicator, 17mm, Plastic (CPY17MM)
- CHECKPOINT Loose Wheel Nut Indicator, 32mm, Plastic (CPY32MM)
- CHECKPOINT Loose Wheel Nut Indicator, 29mm, Plastic (CPY29MM)
- LISLE BRAKE SPRING TOOL (LI46750)
- Checkpoint Service & Shop Tools