Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 33mm, High Temp
Mfr # CPOHT33MM
Zoro # G0060621
original price:
$1.37
8% off
new price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used For 33mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Max. Temp. 329 Degrees F
- Overall Length 2 27/32 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPOHT33MM
- Zoro # G0060621
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 27/32 in |
Hex Size | 33 mm |
Details
Material | Plastic |
Used For | 33mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Max. Temp. | 329 Degrees F |
Item | Loose Wheel Nut Indicator |
Color | Orange |
Bolt Hole Spacing | 1 5/16 in |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 329 Degrees F |
Thickness | 9/32 in |
Number of Bolt Holes | 1 |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 33 mm, Overall Length 2 27/32 in, Thickness 9/32 in, Color Orange, Bolt Hole Spacing 1 5/16 in, Number of Bolt Holes 1, Maximum Operating Temperature 329 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Axle Shaft Seal, 11800 (11800)
- NTK Engine Variable Valve Timing (VVT) Solenoid, 2T1014 (2T1014)
- POWERSTOP Z36 Truck&Tow Pads, Z36-757 (Z36-757)
- HANSON 18mm - 1.50 Spark Plug Tap (2459)
- CHECKPOINT Loose Wheel Nut Indicator, 21mm, Plastic (CPY21MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Torque (CPTR33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- CHECKPOINT Loose Wheel Nut Indicator, 34mm, Plastic (CPY34MM)
- CHECKPOINT Loose Wheel Nut Indicator, 29mm, Plastic (CPY29MM)
- POWERBUILT 15Pc Brake Service Kit (948007)
- Checkpoint Brake & Wheel Tools