Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 32mm, Torque
Mfr # CPTR32MM
Zoro # G0060299
original price:
$1.36
5% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 2 1/4 in
- Bolt Hole Spacing 1 1/4 in
- Used For 32mm Hex Nut Fitting, Torque Check Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPTR32MM
- Zoro # G0060299
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 32 mm |
Details
Material | Plastic |
Item | Loose Wheel Nut Indicator |
Bolt Hole Spacing | 1 1/4 in |
Used For | 32mm Hex Nut Fitting, Torque Check Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Color | Red |
Compatible Wheel Type | Universal |
Number of Bolt Holes | 1 |
Thickness | 9/32 in |
Maximum Operating Temperature | 257 Degrees F |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 32 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Red, Bolt Hole Spacing 1 1/4 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Ff, FF5638 (FF5638)
- CURT OEM Replacement Dual-Output 7 & 4-Way Connector (Plugs into USCAR) (57015)
- A E S INDUSTRIES $TAPER DA PAD 6" (AD6526)
- CTR Steering Tie Rod End, CR0701 (CR0701)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Plastic (CPY33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 18mm, Plastic (CPY18MM)
- CHECKPOINT Loose Wheel Nut Indicator, 30mm, Plastic (CPY30MM)
- CHECKPOINT Loose Wheel Nut Indicator, 27mm, Plastic (CPY27MM)
- CHECKPOINT Loose Wheel Nut Indicator, 34mm, Plastic (CPY34MM)
- CHECKPOINT Loose Wheel Nut Indicator, 23mm, Plastic (CPY23MM)
- OTC Dana 60 Locknut Socket (7698)
- Checkpoint Service & Shop Tools