Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 32mm, Plastic
Mfr # CPY32MM
Zoro # G0060411
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 2 27/32 in
- Max. Temp. 257 Degrees F
- Bolt Hole Spacing 1 1/4 in
- Used For 32mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPY32MM
- Zoro # G0060411
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 27/32 in |
Hex Size | 32 mm |
Details
Material | Plastic |
Item | Loose Wheel Nut Indicator |
Max. Temp. | 257 Degrees F |
Bolt Hole Spacing | 1 1/4 in |
Used For | 32mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Color | Yellow |
Thickness | 9/32 in |
Number of Bolt Holes | 1 |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 257 Degrees F |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 32 mm, Overall Length 2 27/32 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 1 1/4 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUFUEL 110 Oz. 40:1 Ethanol-Free Small Engine Fuel & Oil Pre-Mix (6525506)
- ALL BALLS Front Wheel Bearing Seal Kit For Harley FLHTCU Ultra Electra Glide 2007 (25-1394)
- SKF Shaft Seal, 1-1/2 x 2-1/16 x 5/16", CRW1, NBR (14864)
- ILC Replacement For LESTER ELECTRICAL 25940 (25940)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Torque (CPTR38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 21mm, Plastic (CPY21MM)
- CHECKPOINT Loose Wheel Nut Indicator, 30mm, Plastic (CPY30MM)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Plastic (CPY33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 22mm, Plastic (CPY22MM)
- GEARWRENCH Disc Brake Lining Wear Gauge (2116D)
- Checkpoint Brake & Wheel Tools