Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 32mm, High Temp
Mfr # CPOTH32MM
Zoro # G0060597
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Bolt Hole Spacing 1 1/4 in
- Used For 32mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Overall Length 2 1/4 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPOTH32MM
- Zoro # G0060597
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 32 mm |
Details
Material | Plastic |
Bolt Hole Spacing | 1 1/4 in |
Item | Loose Wheel Nut Indicator |
Used For | 32mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Color | Orange |
Maximum Operating Temperature | 329 Degrees F |
Thickness | 9/32 in |
Number of Bolt Holes | 1 |
Compatible Wheel Type | Universal |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 32 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Orange, Bolt Hole Spacing 1 1/4 in, Number of Bolt Holes 1, Maximum Operating Temperature 329 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Super Transmission Drain Funnel, 24 X 36" (17902)
- TRU-FLATE Spl-Grip Cement Ndl, Stl (15-232)
- BALDWIN FILTERS Air Filter, 5-11/16 x 15-9/16 in. (PA2743)
- MOSMATIC Pole Holder, 27.8" H, 2.4" dia., SS (29.097)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic (CPY20MM)
- CHECKPOINT Loose Wheel Nut Indicator, 22mm, Plastic (CPY22MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Torque (CPTR38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 21mm, Plastic (CPY21MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Torque (CPTR33MM)
- CTA MANUFACTURING Lock Nut Wrench, 4WD 4 Prong (4160)
- Checkpoint Service & Shop Tools