Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 31mm, High Temp
Mfr # CPOHT31MM
Zoro # G0060606
product price: $1.49
/ea
Sold in multiples of 8 for $11.92
$11.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used For 31mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Bolt Hole Spacing 1 7/32 in
- Overall Length 2 1/4 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPOHT31MM
- Zoro # G0060606
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 31 mm |
Details
Material | Plastic |
Used For | 31mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Item | Loose Wheel Nut Indicator |
Bolt Hole Spacing | 1 7/32 in |
Color | Orange |
Number of Bolt Holes | 1 |
Thickness | 9/32 in |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 329 Degrees F |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 31 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Orange, Bolt Hole Spacing 1 7/32 in, Number of Bolt Holes 1, Maximum Operating Temperature 329 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE Trident 3050386 B1-15 EPA Fuel Line 3/8 X 50Ft (3050386)
- PARKER 1/2'' 100R7 NONCONDUCTIVE HOSE (518D-8)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- SEACHOICE Stainless Steel Locking Lifting Ring (35511)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Plastic (CPY33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 34mm, Plastic (CPY34MM)
- CHECKPOINT Loose Wheel Nut Indicator, 22mm, Plastic (CPY22MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 32mm, Plastic (CPY32MM)
- CHECKPOINT Loose Wheel Nut Indicator, 30mm, Plastic (CPY30MM)
- MITYVAC Mityvac MTY-822694 Brake Bleeding Kit - Tubing Only (MTY-822694)
- Checkpoint Brake & Wheel Tools