Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 30mm, Plastic
Mfr # CPY30MM
Zoro # G0060439
product price: $0.84
/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Bolt Hole Spacing 1 3/16 in
- Max. Temp. 257 Degrees F
- Overall Length 2 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPY30MM
- Zoro # G0060439
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 27/32 in |
Hex Size | 30 mm |
Details
Material | Plastic |
Color | Yellow |
Item | Loose Wheel Nut Indicator |
Bolt Hole Spacing | 1 3/16 in |
Max. Temp. | 257 Degrees F |
Used For | 30mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 257 Degrees F |
Thickness | 9/32 in |
Number of Bolt Holes | 1 |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 30 mm, Overall Length 2 27/32 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 1 3/16 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLETE TRACTOR Wheel Hub For Universal 104683, H-25-5555F, H-517, HS2500555, Q711 (3008-3002)
- TRUCK-LITE Incandescent, 1 Bulb, License Light, Rectangular, Bracket Mount, PL-10, 12V (15208-3)
- PARKER Air Brake Tubing, 1/2 In. OD, Orgn (1120-8B-ORG-100)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Super Deep Crossover Truck Box (PAC1585000)
- CHECKPOINT Loose Wheel Nut Indicator, 22mm, Plastic (CPY22MM)
- CHECKPOINT Loose Wheel Nut Indicator, 18mm, Plastic (CPY18MM)
- CHECKPOINT Loose Wheel Nut Indicator, 29mm, Plastic (CPY29MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Torque (CPTR33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 17mm, Plastic (CPY17MM)
- CHECKPOINT Loose Wheel Nut Indicator, 19mm, Plastic (CPY19MM)
- KEN-TOOL Aligning Bar, 30" (7028)
- Checkpoint Brake & Wheel Tools