Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 30mm, High Temp
Mfr # CPOHT30MM
Zoro # G0060615
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used For 30mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Bolt Hole Spacing 1 3/16 in
- Overall Length 2 1/4 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPOHT30MM
- Zoro # G0060615
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 30 mm |
Details
Material | Plastic |
Used For | 30mm Hex Nut Fitting, High Temperature Application for Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Bolt Hole Spacing | 1 3/16 in |
Item | Loose Wheel Nut Indicator |
Color | Orange |
Compatible Wheel Type | Universal |
Number of Bolt Holes | 1 |
Thickness | 9/32 in |
Maximum Operating Temperature | 329 Degrees F |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 30 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Orange, Bolt Hole Spacing 1 3/16 in, Number of Bolt Holes 1, Maximum Operating Temperature 329 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7169)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 30 A (CBT-30N)
- BUYERS PRODUCTS 18x18x48 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725110)
- OLD WORLD INDUSTRIES GAL 5050 AntifCoolant (FPRB53)
- CHECKPOINT Loose Wheel Nut Indicator, 27mm, Plastic (CPY27MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, High Temp (CPOHT33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 19mm, Plastic (CPY19MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 17mm, Plastic (CPY17MM)
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic (CPY20MM)
- PERFORMANCE TOOL 3 Stone Brake Hone 27/32-2 In Brake Cylinder, W80631 (W80631)
- Checkpoint Brake & Wheel Tools