Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 29mm, Plastic
Mfr # CPY29MM
Zoro # G0060448
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Bolt Hole Spacing 1 5/32 in
- Used For 29mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Overall Length 2 1/4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPY29MM
- Zoro # G0060448
- Country of Origin United Kingdom
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 29 mm |
Details
Material | Plastic |
Bolt Hole Spacing | 1 5/32 in |
Used For | 29mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Item | Loose Wheel Nut Indicator |
Color | Yellow |
Number of Bolt Holes | 1 |
Maximum Operating Temperature | 257 Degrees F |
Compatible Wheel Type | Universal |
Thickness | 9/32 in |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 29 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 1 5/32 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOMAR Hatch Package With Trim Ring & Screen; Black w/Smoked Acrylic Lens (G9951111)
- 3M Resin Qt Bondo Fiberglass (0402)
- GATES Engine Coolant Thermostat, 34774 (34774)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 12 W In., PK2 (M998101)
- CHECKPOINT Loose Wheel Nut Indicator, 17mm, Plastic (CPY17MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Torque (CPTR38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, High Temp (CPOHT33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Torque (CPTR33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Plastic (CPY33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 41mm, Plastic (CPY41MM)
- OTC Dana 60 Locknut Socket (7698)
- Checkpoint Service & Shop Tools