Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 26mm, Plastic
Mfr # CPY26MM
Zoro # G0060475
product price: $0.84
/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use On Wheels
- Type Loose Lug Nut Indicator
- Application Identifying Wheel-End Issues
- Size 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPY26MM
- Zoro # G0060475
- Country of Origin United Kingdom
- Category Brake & Wheel Tools
Dimensions
Size | 26mm |
Overall Length | 2 1/4 in |
Hex Size | 26 mm |
Details
Material | Plastic |
For Use On | Wheels |
Type | Loose Lug Nut Indicator |
Application | Identifying Wheel-End Issues |
Features | Designed to Melt at 257 Degrees |
Bolt Hole Spacing | 1 1/32 in |
Used For | 26mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Item | Loose Wheel Nut Indicator |
Color | Yellow |
Thickness | 9/32 in |
Number of Bolt Holes | 1 |
Compatible Wheel Type | Universal |
Maximum Operating Temperature | 257 Degrees F |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 26 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 1 1/32 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOLTZ Stoltz RP-32 End Cap - 5/8 inch (RP-32)
- SKF Shaft Seal, 2 x 2-7/8 x 3/8", CRWA1, Nitrile (19922)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 7PK2285 (7PK2285)
- HORIZON TOOL 20 Pc Electrical Back Probe Kit (613)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Plastic (CPY33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 19mm, Plastic (CPY19MM)
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic (CPY20MM)
- CHECKPOINT Loose Wheel Nut Indicator, 22mm, Plastic (CPY22MM)
- CHECKPOINT Loose Wheel Nut Indicator, 21mm, Plastic (CPY21MM)
- CHECKPOINT Loose Wheel Nut Indicator, 32mm, Plastic (CPY32MM)
- TIGER TOOL INTERNATIONAL Brake Clevis Pin Press (10501)
- Checkpoint Service & Shop Tools