Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 24mm, Plastic
Mfr # CPY24MM
Zoro # G0060490
product price: $0.95
/ea
Not eligible for select promotions
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Overall Length 2 1/4 in
- Bolt Hole Spacing 15/16 in
- Used For 24mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPY24MM
- Zoro # G0060490
- Country of Origin Canada
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Hex Size | 24 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Color | Yellow |
Item | Loose Wheel Nut Indicator |
Bolt Hole Spacing | 15/16 in |
Used For | 24mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Max. Temp. | 257 Degrees F |
Thickness | 9/32 in |
Compatible Wheel Type | Universal |
Number of Bolt Holes | 1 |
Maximum Operating Temperature | 257 Degrees F |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 24 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 15/16 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT CYLINDERASY-MASTER (BRMC310)
- WESTIN Tailgate Mat (50-6565)
- WHITESIDE Creeper Caster, 3 in, Use With 4WM23, PK4 (44)
- TRAC OUTDOORS Trac Outdoors T10100 Strikezone 25 Anchor Winch (69001)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- CHECKPOINT Loose Wheel Nut Indicator, 32mm, Plastic (CPY32MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, High Temp (CPOHT33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 29mm, Plastic (CPY29MM)
- CHECKPOINT Loose Wheel Nut Indicator, 41mm, Plastic (CPY41MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Torque (CPTR38MM)
- OTC Round Hex Locknut Socket, 2-3/4" (6796)
- Checkpoint Brake & Wheel Tools