Shop All Brake & Wheel Tools
Checkpoint
Loose Wheel Nut Indicator, 17mm, Plastic
Mfr # CPY17MM
Zoro # G0060560
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use On Wheels
- Type Loose Lug Nut Indicator
- Application Identifying Wheel-End Issues
- Size 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkpoint
- MFR # CPY17MM
- Zoro # G0060560
- Country of Origin United Kingdom
- Category Brake & Wheel Tools
Dimensions
Size | 17mm |
Overall Length | 2 1/4 in |
Hex Size | 17 mm |
Details
Material | Plastic |
For Use On | Wheels |
Type | Loose Lug Nut Indicator |
Application | Identifying Wheel-End Issues |
Features | Designed to Melt at 257 Degrees |
Item | Loose Wheel Nut Indicator |
Used For | 17mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs |
Bolt Hole Spacing | 21/32 in |
Color | Yellow |
Maximum Operating Temperature | 257 Degrees F |
Thickness | 9/32 in |
Number of Bolt Holes | 1 |
Compatible Wheel Type | Universal |
Description
Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 17 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 21/32 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNING POINT PROPELLERS Hub Kit #503 (11500300)
- MAIN FILTER FLEETGUARD HF6704 Replacement/Interchange Spin-On Filter (MF0058073)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook - Compares to Wallace #2044101 (BP200)
- X-TRA SEAL Tire Talc, 1 lb. (14-550)
- CHECKPOINT Loose Wheel Nut Indicator, 29mm, Plastic (CPY29MM)
- CHECKPOINT Loose Wheel Nut Indicator, 30mm, Plastic (CPY30MM)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Plastic (CPY33MM)
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic (CPY20MM)
- CHECKPOINT Loose Wheel Nut Indicator, 34mm, Plastic (CPY34MM)
- OTC Clutch Alignment Tool Kit, SAE/Metr, 17pcs (4528)
- Checkpoint Service & Shop Tools