Shop All Dock Wheel Chocks
Checkers
Wheel Chock, Orange, 9"W, 9"H, Single Style
Mfr # UC1500-6
Zoro # G2756682
product price: $63.58
/ea
$63.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Width 9 in
- Height 9 in
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # UC1500-6
- Zoro # G2756682
- UPC # 812958003770
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 9 in |
Height | 9 in |
Depth | 12 in |
Max. Tire Diameter | 46 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | 70,000 lb |
Color | Orange |
Item | Wheel Chock |
Description
Primary Wheel Chock Application General Purpose, Width 9 in, Height 9 in, Depth 12 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 70,000 lb, Wheel Chock, Orange, Max. Tire Diameter 46 in, Wheel Chock Base Tread Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster 52 6X2 Unilast (R-526-UYB)
- HARRINGTON 2 PB Comp Set 20 Ft Lft Er2 (ZB10025H5055)
- ERICKSON 2"X9Ft 3000lb ReTractable Rack Strap (04425)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3636)
- CHECKERS Wheel Chock, 8" W x 12" D x 5" H, PR (CH4121-12-CH5)
- CHECKERS Wheel Chock, 8-1/4 In H, Urethane, Yellow (AT3512-RP-Y)
- CHECKERS Wheel Chock, 12" D, 6" H, 21" W, Black, PR (RC5521-P)
- CHECKERS Airplane Chock, 6 In, Urethane, Ylw, PR (AC6856-LR-RP)
- CHECKERS Airplane Chock, 4 In H, Urethane, Yellow (AC4614-LR)
- CHECKERS Airplane Chock, 6 In, Urethane, Ylw (AC6820-LR-RP)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW88)
- Checkers Dock Wheel Chocks