Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 9" D, 5" H, 16" W, Orange
Mfr # UC1400-6
Zoro # G2545398
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Width 16 in
- Height 5 in
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # UC1400-6
- Zoro # G2545398
- UPC # 812958005248
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 16 in |
Height | 5 in |
Depth | 9 in |
Max. Tire Diameter | 32 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | 60,000 lb |
Color | Orange |
Item | Wheel Chock |
Description
Primary Wheel Chock Application General Purpose, Width 16 in, Height 5 in, Depth 9 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 60,000 lb, Wheel Chock, Orange, Max. Tire Diameter 32 in, Wheel Chock Base Tread Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" Polyurethane ON Steel KEYED Drive Wheel, 3/4" BORE, 900 LBS (HD-62-PS-KDW-34)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 350 lb. (P21S-PRP040R-14-AS)
- SPORTSMAN Power 4 Ton Puller (POWP4T)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-RP-Y)
- CHECKERS All-Terrain Wheel Chock with Aluminum Cleat, 28-38 in Tires (AT3512-FBAC-Y)
- CHECKERS Airplane Chock, 4 In H, Urethane, Yellow (AC4614-LR)
- CHECKERS Airplane Chock, 6 In H, Urethane, Yellow (AC6820-LR)
- CHECKERS Wheel Chock, 11" D, 8" H, 8" W, Orange (UC1600)
- CHECKERS Wheel Chock, 18" D, 5" H, 16" W, Orange, PR1 (UC1400-4.5-P)
- EXTREME MAX Extreme Max 5001.5754 3-Position Motorcycle Wheel Chock (5001.5754)
- Checkers Dock Wheel Chocks