Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 8" W x 12" D x 5" H, PR
Mfr # CH4121-12-CH5
Zoro # G5502618
product price: $142.99
/pr
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Double with Rope or Chain
- Width 8 in
- Height 5 in
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # CH4121-12-CH5
- Zoro # G5502618
- UPC # 812542022941
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 5 in |
Depth | 12 in |
Max. Tire Diameter | 55 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Double with Rope or Chain |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | 10,000 lb |
Color | Black |
Standards | OSHA 1910.178k |
Item | Wheel Chock |
Includes | 5 ft Chain |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 in, Depth 12 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight 10,000 lb, Wheel Chock, Black, Standards OSHA 1910.178k, Includes 5 ft Chain, Max. Tire Diameter 55 in, Wheel Chock Base Tread Grooved, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT W" Strap, D-Ring, Yellow (55ET69)
- ZORO SELECT Repair Kit for MP-20C (2LEE8)
- HILLMAN Hillman Fasteners 41394 10-12 x 1 in. Blue Plastic Anchor - 25 Pack; Pack Of 5 (849235)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 24"L (AHT-H-1924)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-RP-Y)
- CHECKERS Wheel Chock, 11" D, 8" H, 17" W, Orange, PR1 (UC1600-P)
- CHECKERS All-Terrain Wheel Chock with Aluminum Cleat, 28-38 in Tires (AT3512-FBAC-Y)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3512-P)
- CHECKERS Airplane Chock, 4 In H, Urethane, Yellow (AC4614-LR)
- CHECKERS Wheel Chock, 8-1/4 In H, Urethane, Yellow (AT3512-AC-Y)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW71)
- Checkers Dock Wheel Chocks