Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 8" W x 12" D x 5" H
Mfr # CH4121-12
Zoro # G5540031
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Width 8 in
- Height 5 in
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # CH4121-12
- Zoro # G5540031
- UPC # 812542022927
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 5 in |
Depth | 12 in |
Max. Tire Diameter | 55 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | 10,000 lb |
Color | Black |
Item | Wheel Chock |
Standards | OSHA 1910.178k |
Includes | Eyebolt |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 in, Depth 12 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 10,000 lb, Wheel Chock, Black, Standards OSHA 1910.178k, Includes Eyebolt, Max. Tire Diameter 55 in, Wheel Chock Base Tread Grooved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Clevlok HercAlloy Sling Hook, 932 In Trade, 4300 Lb Load, 80100 Grade, Steel Alloy (557718)
- WESCO Jack Assembly (051161)
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- ZORO SELECT Kingpin Swivel Cster, Thrm Rubber, 2 in., 110 lb. (LRA-TPA 50KF-FI)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3512-P)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange, PR (UC1400-6-P)
- CHECKERS Wheel Chock Bracket for 1900 Series (MC1900)
- CHECKERS Wheel Chock, 11 In H, Urethane, Yellow (MC3009)
- CHECKERS Utility Wheel Chock, Roped Pr, 30k lb.Cap (UC1700-P)
- CHECKERS Airplane Chock, 6 In H, Urethane, Yellow (AC6820-LR)
- ZORO SELECT Parking Curb, 72 In, Gray, Polyethylene (1790G)
- Checkers Dock Wheel Chocks