Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 8-1/4 In H, Urethane, Yellow
Mfr # AT3512-AC-Y
Zoro # G6515817
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Fire Trucks
- Wheel Chock Style Single
- Material Urethane
- Width 8 1/2 in
- Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # AT3512-AC-Y
- Zoro # G6515817
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8 1/2 in |
Height | 8 1/4 in |
Depth | 15 1/2 in |
Max. Tire Diameter | 46 in |
Details
Primary Wheel Chock Application | Fire Trucks |
Wheel Chock Style | Single |
Material | Urethane |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Serrated |
Max. Vehicle Weight | 80,000 lb |
Color | Yellow |
Application | Fire Trucks and All Terrain |
Standards | NFPA 1901-1909, SAE-J348 |
Surface | Smooth |
Includes | Carrying Handle and Aluminum Cleats |
Item | Wheel Chock |
Description
Primary Wheel Chock Application Fire Trucks, Width 8 1/2 in, Height 8 1/4 in, Depth 15 1/2 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 80,000 lb, Wheel Chock, Yellow, Standards NFPA 1901-1909, SAE-J348, Includes Carrying Handle and Aluminum Cleats, Max. Tire Diameter 46 in, Wheel Chock Base Tread Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster, Heavy Duty, Swivel, 5" (GRFG29933)
- VESTIL KIT INCLUDES BBL-OC-4 BBL-OC-RK-A & BBL-RK-72 (BBL-B001)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4AC1P6)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC6)
- CHECKERS Airplane Chock, 4-1/4 In, Urethane, Ylw, PR (AC4614-LR-P)
- CHECKERS Airplane Chock, 2-3/4 In, Urethane, Ylw, PR (AC201)
- CHECKERS 11 in. x 6 in. x 8 in. Wheel Chock in Black (RC815-U)
- CHECKERS Wheel Chock, 18" D, 5" H, 16" W, Orange, PR1 (UC1400-4.5-P)
- CHECKERS 6-1/4 in. Urethane Wheel Chock in Orange (UC1700)
- CHECKERS Wheel Chock, 16 In H, Urethane, Yellow (MC3011)
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- Checkers Dock Wheel Chocks