Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 6" D, 6" H, 24" W, Black
Mfr # RC5524-S-U
Zoro # G2545319
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Aircrafts
- Wheel Chock Style Single with Rope or Chain
- Width 24 in
- Height 4 21/64 in
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # RC5524-S-U
- Zoro # G2545319
- UPC # 812958005019
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 24 in |
Height | 4 21/64 in |
Depth | 5 in |
Max. Tire Diameter | 38 in |
Details
Primary Wheel Chock Application | Aircrafts |
Wheel Chock Style | Single with Rope or Chain |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Item | Wheel Chock |
Description
Primary Wheel Chock Application Aircrafts, Width 24 in, Height 4 3/8 in, Depth 5 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Max. Tire Diameter 38 in, Wheel Chock Base Tread Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 4" x 1-1/2" Polyurethane Wheel - Axle Size 1/2" (748721A)
- WESCO Electric Office Lift, EOL (272468)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- US CARGO CONTROL Standard Chrome Combination Winch Bar (WB4)
- CHECKERS 6-1/4 in. Urethane Wheel Chock in Orange (UC1700)
- CHECKERS Wheel Chock, 8-1/4 In H, Urethane, Yellow (AT3512-AC-Y)
- CHECKERS Airplane Chock, 4-1/4 In, Urethane, Ylw, PR (AC4614-LR-P)
- CHECKERS Wheel Chock Bracket for 1900 Series (MC1900)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-RP-Y)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3515-P)
- MUTUAL INDUSTRIES 6" X 8” X 9” Molded Wheel Chock W/15’ Chain (14643)
- Checkers Dock Wheel Chocks