Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 17" D, 14" H, 14" W, Orange
Mfr # UC1210
Zoro # G2545328
product price: $241.52
/ea
Free Shipping & Returns
$241.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Width 14 in
- Height 14 in
- Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # UC1210
- Zoro # G2545328
- UPC # 812542020602
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 14 in |
Height | 14 in |
Depth | 17 in |
Max. Tire Diameter | 65 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | 60,000 lb |
Color | Orange |
Item | Wheel Chock |
Description
Primary Wheel Chock Application General Purpose, Width 14 in, Height 14 in, Depth 17 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 60,000 lb, Wheel Chock, Orange, Max. Tire Diameter 65 in, Wheel Chock Base Tread Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, White (CL1386I)
- CM Latch Kit, For 406SS Eye Hook (4X406)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2602DTX14)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 VO)
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- CHECKERS Wheel Chock, 18" D, 5" H, 16" W, Orange, PR1 (UC1400-4.5-P)
- CHECKERS Wheel Chock, 12" D, 6" H, 11" W, Black, PR (RC5512-P-U)
- CHECKERS 8-1/2 in. Urethane Wheel Chock in Orange (UC1500-4.5)
- CHECKERS Wheel Chock, 6" D, 6" H, 24" W, Black (RC5524-S-U)
- CHECKERS Airplane Chock, 6 In, Urethane, Ylw (AC6820-LR-RP)
- VESTIL Rbr. Wheel Chock with Flag 10 In. (LWC-14M-ERGO-FL)
- Checkers Dock Wheel Chocks