Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 12" D, 6" H, 24" W, Black, PR
Mfr # RC5524-P-U
Zoro # G2545337
product price: $113.99
/pr
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Aircrafts
- Wheel Chock Style Double with Rope or Chain
- Width 5 in
- Height 4 11/32 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # RC5524-P-U
- Zoro # G2545337
- UPC # 812958005002
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 5 in |
Height | 4 11/32 in |
Depth | 24 in |
Max. Tire Diameter | 38 in |
Details
Primary Wheel Chock Application | Aircrafts |
Wheel Chock Style | Double with Rope or Chain |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Item | Wheel Chock |
Weight | 14.4 lb |
Description
Primary Wheel Chock Application Aircrafts, Width 5 in, Height 4 3/8 in, Depth 24 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Max. Tire Diameter 38 in, Wheel Chock Base Tread Grooved, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plt Cstr, 1000 lb., Stainless Steel (P21SX-U050D-14-001)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 30ft. (322-30S)
- PEERLESS CHAIN 3/4 ALLY SPAS, HDG, UPC, 8058703 (8058703)
- TRI-ARC 116 in H Steel All Direction Ladder, 8 Steps, 450 lb Load Capacity (KDED108242)
- CHECKERS Wheel Chock, 6" D, 6" H, 24" W, Black (RC5524-S-U)
- CHECKERS Wheel Chock, 18" D, 5" H, 16" W, Orange, PR1 (UC1400-4.5-P)
- CHECKERS Wheel Chock, 10 In H, Urethane, Yellow (MC3010)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH5)
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- CHECKERS Wheel Chock, 11" D, 8" H, 8" W, Orange (UC1600)
- GLOBAL EQUIPMENT Molded Rubber Wheel Chock With Handle (988925)
- Checkers Dock Wheel Chocks