Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 12-1/4 In H, Urethane, Yellow
Mfr # AT3514-AC-Y
Zoro # G7177441
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Fire Trucks
- Material Urethane
- Wheel Chock Style Single
- Width 11 1/4 in
- Height 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # AT3514-AC-Y
- Zoro # G7177441
- UPC # 812542020077
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 11 1/4 in |
Height | 12 1/4 in |
Depth | 21 in |
Max. Tire Diameter | 46 in |
Details
Primary Wheel Chock Application | Fire Trucks |
Material | Urethane |
Wheel Chock Style | Single |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Serrated |
Max. Vehicle Weight | 150,000 lb |
Color | Yellow |
Surface | Smooth |
Includes | Carrying Handle and Aluminum Cleats |
Application | Fire Trucks and All Terrain |
Item | Wheel Chock |
Standards | NFPA 1901-1909, SAE-J348 |
Description
Primary Wheel Chock Application Fire Trucks, Width 11 1/4 in, Height 12 1/4 in, Depth 21 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 150,000 lb, Wheel Chock, Yellow, Standards NFPA 1901-1909, SAE-J348, Includes Carrying Handle and Aluminum Cleats, Max. Tire Diameter 46 in, Wheel Chock Base Tread Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Rounded, White (60-6910-1)
- BULLDOG WINCH Hoist 800 LB 12vDC wire rope (12003)
- DAYTON Self Dumping Hopper, 2Cu Yd, 4000 Lb (5PKH1)
- ZORO SELECT Plate Castr Kt, Polypropyln, 4", 180 lb, PK4 (22W971)
- CHECKERS Wheel Chock, 8" W x 12" D x 5" H, PR (CH4121-12-CH5)
- CHECKERS Wheel Chock, 11" D, 8" H, 17" W, Orange, PR1 (UC1600-P)
- CHECKERS Wheel Chock, 12" D, 6" H, 11" W, Black, PR (RC5512-P-U)
- CHECKERS Airplane Chock, 6 In, Urethane, Ylw, PR (AC6856-LR-RP)
- CHECKERS Wheel Chock, 12" D, 6" H, 21" W, Black, PR (RC5521-P)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange, PR (UC1400-6-P)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-RP-Y)
- Checkers Dock Wheel Chocks