Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 11 In H, Urethane, Yellow
Mfr # MC3009
Zoro # G6833897
product price: $288.50
/ea
Free Shipping & Returns
$288.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Mine Support Equipment
- Material Urethane
- Wheel Chock Style Single
- Width 15 7/64 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # MC3009
- Zoro # G6833897
- UPC # 812542020008
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 15 7/64 in |
Height | 11 in |
Depth | 15 in |
Max. Tire Diameter | 65 in |
Details
Primary Wheel Chock Application | Mine Support Equipment |
Material | Urethane |
Wheel Chock Style | Single |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Smooth |
Max. Vehicle Weight | 240,000 lb |
Color | Yellow |
Includes | Rubber Pads |
Item | Wheel Chock |
Application | Mine Support Equipment |
Surface | Grooved |
Standards | MSHA, OSHA |
Description
Primary Wheel Chock Application Mine Support Equipment, Width 15 1/8 in, Height 11 in, Depth 15 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 240,000 lb, Wheel Chock, Yellow, Standards MSHA, OSHA, Includes Rubber Pads, Max. Tire Diameter 65 in, Wheel Chock Base Tread Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (516G100SOS-3)
- ZORO SELECT Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft (2ZDG2)
- ZORO SELECT Wire-Sided Platform Truck, 36-7/16 In. L (WIRE-S)
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKD3)
- CHECKERS Wheel Chock, 12" D, 6" H, 21" W, Black, PR (RC5521-P)
- CHECKERS Wheel Chock, 6" D, 6" H, 24" W, Black (RC5524-S-U)
- CHECKERS Wheel Chock, 17" D, 14" H, 14" W, Orange (UC1210)
- CHECKERS Airplane Chock, 4-1/4 In, Urethane, Ylw, PR (AC4614-LR-P)
- CHECKERS Wheel Chock, 8-1/4 In H, Urethane, Yellow (AT3512-AC-Y)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-6)
- VESTIL Steel Rail Chock w/Flag Rail Chock (SRC/FRC)
- Checkers Dock Wheel Chocks