Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 11" D, 5" H, 12" W, Black, PR
Mfr # RC5510-P-U
Zoro # G2545203
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Aircrafts
- Wheel Chock Style Double with Rope or Chain
- Width 12 in
- Height 5 in
- Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # RC5510-P-U
- Zoro # G2545203
- UPC # 812958004913
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 12 in |
Height | 5 in |
Depth | 11 in |
Max. Tire Diameter | 38 in |
Details
Primary Wheel Chock Application | Aircrafts |
Wheel Chock Style | Double with Rope or Chain |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Item | Wheel Chock |
Description
Primary Wheel Chock Application Aircrafts, Width 5 in, Height 4 3/8 in, Depth 10 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Max. Tire Diameter 38 in, Wheel Chock Base Tread Grooved, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17628)
- VESTIL Economy Spreader Beam, 1000 lb., 72" (SBM-10-6)
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 5 in, 770 lb, Ylw (LKR-ALTH 125K)
- CHECKERS Wheel Chock Bracket for 1900 Series (MC1900)
- CHECKERS Wheel Chock, 6" D, 6" H, 24" W, Black (RC5524-S-U)
- CHECKERS Utility Wheel Chock, Roped Pr, 30k lb.Cap (UC1700-P)
- CHECKERS Wheel Chock, 8-1/4 In H, Urethane, Yellow (AT3512-AC-Y)
- CHECKERS Wheel Chock, Orange, 9"W, 9"H, Single Style (UC1500-6)
- CHECKERS All-Terrain Wheel Chock with Aluminum Cleat, 28-38 in Tires (AT3512-FBAC-Y)
- VESTIL 9"x4"x3.75" Steel Wheel Chock (SWC-9)
- Checkers Dock Wheel Chocks