Shop All Dock Wheel Chocks
Checkers
Wheel Chock, 10 In H, Urethane, Yellow
Mfr # MC3010
Zoro # G7023231
Free Shipping & Returns
$421.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Mine Support Equipment
- Wheel Chock Style Single
- Material Urethane
- Width 15 13/64 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # MC3010
- Zoro # G7023231
- UPC # 812542020015
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 15 13/64 in |
Height | 10 in |
Depth | 17 11/16 in |
Max. Tire Diameter | 105 in |
Details
Primary Wheel Chock Application | Mine Support Equipment |
Wheel Chock Style | Single |
Material | Urethane |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Smooth |
Max. Vehicle Weight | 330,000 lb |
Color | Yellow |
Surface | Grooved |
Includes | Rubber Pads |
Application | Haul Trucks |
Item | Wheel Chock |
Standards | MSHA, OSHA |
Description
Primary Wheel Chock Application Mine Support Equipment, Width 15 1/4 in, Height 10 in, Depth 17 3/4 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 330,000 lb, Wheel Chock, Yellow, Standards MSHA, OSHA, Includes Rubber Pads, Max. Tire Diameter 105 in, Wheel Chock Base Tread Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5.5MM(3/16") G30 ZN 250'/PL, H0110-0311 (H0110-0311)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65144-IP)
- CHECKERS Wheel Chock, 11 In H, Urethane, Yellow (MC3009)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH3)
- CHECKERS Wheel Chock, 8" W x 12" D x 5" H, PR (CH4121-12-CH3)
- CHECKERS Airplane Chock, 2-3/4 In, Urethane, Ylw, PR (AC201)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-4.5)
- CHECKERS Airplane Chock, 6 In H, Urethane, Yellow (AC6820-LR)
- ZORO SELECT Corner Guard (GNRSCG90YB)
- Checkers Dock Wheel Chocks