Shop All Vehicle Bulbs & Lenses
Checkers
Warning Whip Plastic Lens, Blue
Mfr # FS7020-B
Zoro # G2377085
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Lens Only
- Bulb Base Type Hex Base
- Features 12V; 0.65A
- Lamp Type Led
- Sub-Category Warning Whip Replacement Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS7020-B
- Zoro # G2377085
- UPC # 812958003534
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Details
Light Technology | Lens Only |
Bulb Base Type | Hex Base |
Features | 12V; 0.65A |
Lamp Type | Led |
Sub-Category | Warning Whip Replacement Lights |
Fits | Flagstaff Heavy Duty Warning Whip with Lamp Socket |
Includes | Chrome Lens Cap, Lens |
Volt Bulb | 12 |
Shape | Round |
Color | Blue |
Item | Warning Whip Lens |
Light Color | Blue |
Voltage | 12 |
Light Type | Solid |
Description
Warning Whip Lens, Light Type Solid, Light Technology Lens Only, Light Color Blue, Bulb Base Type Hex Base, Includes Chrome Lens Cap, Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRWA1, NBR (12386)
- MILWAUKEE TOOL M12 Spot Polisher - 2 Replacement Backing Pad (49-36-0800)
- WILSON ANTENNAS Mobile CB Trucker Antenna (305-493)
- QUICKCABLE Battery Box, Single, Gc2 (120187-001)
- CHECKERS Warning Whip Plastic Lens, Red (FS7020-R)
- CHECKERS Warning Whip Glo-Worm LED Light, Amber (FSLED12-6-A)
- CHECKERS Warning Whip Plastic Lens, Amber (FS7020-A)
- LUMILEDS 12396NALLB2 Longerlife - Twin Blister Pack (12396NALLB2)
- ILC Replacement For CEC INDUSTRIES 787 (WW-EYRH-7)
- ILC Replacement for Radium Sn-t 65w/2250c/220/p28s replacement light bulb lamp, 2PK (SN-T 65W/2250C/220/P28S RADIUM)
- GROTE Replacement Bulb, Round Shape, White (94811-4)
- Checkers Vehicle Bulbs & Lenses