Shop All Vehicle Bulbs & Lenses
Checkers
Warning Whip Plastic Lens, Amber
Mfr # FS7020-A
Zoro # G1200315
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Lens Only
- Bulb Base Type Hex Base
- Fits Flagstaff Heavy Duty Warning Whip with Lamp Socket
- Features 12V; 0.65A
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS7020-A
- Zoro # G1200315
- UPC # 812958001714
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Height | 3/4 in |
Width | 1 1/2 in |
Details
Light Technology | Lens Only |
Bulb Base Type | Hex Base |
Fits | Flagstaff Heavy Duty Warning Whip with Lamp Socket |
Features | 12V; 0.65A |
Item | Warning Whip Lens |
Shape | Round |
Volt Bulb | 12 |
Lamp Type | Led |
Sub-Category | Warning Whip Replacement Lights |
Includes | Chrome Lens,Lens |
Color | Amber |
Light Color | Amber |
Light Type | Solid |
Accessory Type | Warning Whip Lens |
Description
Warning Whip Lens, Light Type Solid, Light Technology Lens Only, Light Color Amber, Bulb Base Type Hex Base, Height 3/4 in, Includes Chrome Lens Cap, Lens, Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA DRIVE SHAFT FLANGE YOKE (2-2-329)
- ELECTRONIC SPECIALTIES Inductive Timing Light (150)
- FAIRCHILD Window Lock Gasket, Dbl, 0.093 - 0.140 in (0690-25)
- BALDWIN FILTERS Fuel Filter, 5-5/16 x 3-11/16 x 5-5/16 In (BF984)
- CHECKERS Warning Whip Glo-Worm LED Light, Amber (FSLED12-6-A)
- CHECKERS Warning Whip Plastic Lens, Red (FS7020-R)
- ILC Replacement for Massey Ferguson 1751-517m1 replacement light bulb lamp, 10PK (1751-517M1 MASSEY FERGUSON)
- EAGLE EYES LAMP, FR385-B000R (FR385-B000R)
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (194NA-10PK)
- SERCO Bulbs, Led Replacement Red, Green And Am (637-144)
- RACE SPORT 41.5In Eco-Light Series 240W Wraparound Led Light Bar W/ 3D Reflector (RS240-WA)
- Checkers Automotive Lighting