Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, Light Duty, White
Mfr # FSRR7W-HB
Zoro # G7194214
product price: $24.32
/ea
$24.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Whip, Orange Flag
- Material Fiberglass Whip, Plastic-Coated Nylon Mesh Flag
- Includes Mounting Base
- Flag Width 11 ft 6 in
- Overall Height 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSRR7W-HB
- Zoro # G7194214
- Country of Origin Unknown
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Width | 11 ft 6 in |
Overall Height | 7 ft |
Details
Item | Warning Whip |
Color | White Whip, Orange Flag |
Material | Fiberglass Whip, Plastic-Coated Nylon Mesh Flag |
Includes | Mounting Base |
Base Type | Threaded Hex Mounting Base for Non-Lighted Whips |
Whip Color | White |
Description
Warning Whip, Overall Height 7 ft, Flag Width 11 ft 6 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Hi-Vis Beanie, Knit Cap, Yellow (382FY)
- TILLMAN Gloves, PR, Glove Leather Grade: A (1332XL)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene, Powder-Free, 5.1 mil, Green, XL (Size 10), 100 Pack (25-101)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, S (SMB2-02-S)
- CHECKERS Quick Disconnect Base Mount Kit (FSQDKIT-DUD)
- CHECKERS Warning Whip Flag, 11x12 In, Yellow (FS9024-Y)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5L-QD-O)
- CHECKERS Quick Disconnect Debris Cap (FSQDCAP-B)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- ZORO SELECT Nonspike Flares, 17-1/2 in. L, 30 min, PK36 (95-07-51G)
- Checkers Flags, Flares, Paddles, and Triangles