Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, LD, 7 Ft, Red
Mfr # FSRR7R-HB
Zoro # G1563371
original price:
$38.64
4% off
new price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Includes Mounting Base
- Flag Width 11 1/2 in
- Flag Height 7 1/4 in
- Base Type Hex Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSRR7R-HB
- Zoro # G1563371
- UPC # 812958002407
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 7 ft |
Flag Width | 11 1/2 in |
Flag Height | 7 1/4 in |
Whip Length | 85 in |
Details
Item | Warning Whip |
Color | Red Whip, Orange Flag |
Material | Fiberglass Whip, Plastic Coated Nylon Mesh Flag |
Includes | Mounting Base |
Base Type | Hex Base |
Whip Color | Red |
Mounting Hardware Required | Yes |
Whip Material | Fiberglass |
Flag Color | Orange |
Mounting Hardware Included | Yes |
Flag Material | Nylon Mesh |
Reflective X | No |
Lighting Option | Not Lighted |
Pole Whip Included | Yes |
Description
Warning Whip, Reflective X No, Not Lighted, Overall Height 7 ft, Flag Height 7 1/4 in, Flag Width 11 1/2 in, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Propane Gas Label, Pk5 (D84AP)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Green (93-300)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, L (KH809L)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-11)
- CHECKERS Warning Whip, HD, 3 Ft, Includes Flag (FS3-O)
- CHECKERS Warning Whip, HD, 5 Ft, Includes Flag (FS5-O)
- CHECKERS Warning Whip, HD, 10 Ft, Includes Flag (FS10-O)
- CHECKERS Warning Whip, Light Duty, White (FSRR7W-HB)
- CHECKERS Warning Whip, LD, 7 Ft, Black (FSRR7B-HB)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-QD-O)
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket (FS8XL-O)
- Checkers Flags, Flares, Paddles, and Triangles