Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, LD, 7 Ft, Blue
Mfr # FSRR7BLU-HB
Zoro # G0571085
product price: $24.53
/ea
$24.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Includes Permanent Hex Mounting Base For Vehicle Attachment
- Overall Height 7 ft
- Flag Width 11 1/2 in
- Flag Height 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSRR7BLU-HB
- Zoro # G0571085
- UPC # 812958004364
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 7 ft |
Flag Width | 11 1/2 in |
Flag Height | 7 1/4 in |
Whip Length | 85 in |
Details
Item | Warning Whip |
Color | Blue Whip, Orange Flag |
Material | Fiberglass Whip, Plastic Coated Nylon Mesh Flag |
Includes | Permanent Hex Mounting Base For Vehicle Attachment |
Base Type | Hex Base |
Pole Whip Included | Yes |
Flag Color | Orange |
Mounting Hardware Required | Yes |
Lighting Option | Not Lighted |
Whip Material | Fiberglass |
Reflective X | No |
Mounting Hardware Included | Yes |
Flag Material | Nylon Mesh |
Whip Color | Blue |
Description
Warning Whip, Reflective X No, Not Lighted, Overall Height 7 ft, Flag Height 7 1/4 in, Flag Width 11 1/2 in, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Vinyl, Rectangle (SBMFXG934VS)
- DUNLOP Size 12 Unisex Steel Rubber Boot, Yellow (6123155.12)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-FF-INTRO-AM)
- PANDUIT Thermal Transfer Label, 1x4, PK2500 (S100X400VATY)
- CHECKERS Warning Whip, HD, 3 Ft, Includes Flag (FS3-O)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5XL-QD-O)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- CHECKERS Warning Whip, Light Duty, White (FSRR7W-HB)
- CHECKERS Warning Whip, HD, 5 Ft, Includes Flag (FS5-O)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (PF210-RA-O)
- Checkers Flags, Flares, Paddles, and Triangles