Shop All Vehicle Bulbs & Lenses
Checkers
Warning Whip Lamp for Traditional Lens
Mfr # FS9030
Zoro # G0407057
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Base Type Hex Base
- Volt Bulb 12
- Shape Odd
- Fits Traditional High Impact Plastic Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS9030
- Zoro # G0407057
- UPC # 812958001752
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Height | 1 in |
Width | 1 in |
Details
Light Technology | Incandescent |
Bulb Base Type | Hex Base |
Volt Bulb | 12 |
Shape | Odd |
Fits | Traditional High Impact Plastic Lens |
Item | Warning Whip Lens |
Color | Clear |
Sub-Category | Hazard and Warning Lights |
Includes | 12V Lamp, Chrome Lens Cap, Lens |
Light Color | Clear |
Voltage | 12 |
Light Type | Solid |
Wattage | 2.4 to 12 W |
Accessory Type | Warning Whip Lens |
Description
Warning Whip Lens, Light Type Solid, Light Technology Incandescent, Wattage 2.4 to 12 W, Light Color Clear, Bulb Base Type Hex Base, Height 1 in, Includes 12V Lamp, Chrome Lens Cap, Lens, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMITEC Mirage Flush Mount Down Light Spectrum RGBW - White Housing (113127)
- STENS Oem Replacement Belt 265-746 For Bobcat 4163569 (265-746)
- ONYX Rearming Kit, M-24, 24g (135000-701-999-12)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80273 (80273)
- CHECKERS Warning Whip Glo-Worm LED Light, Amber (FSLED12-6-A)
- CHECKERS Warning Whip Plastic Lens, Red (FS7020-R)
- CHECKERS Warning Whip Plastic Lens, Amber (FS7020-A)
- MARINE SPORT LIGHTING 24Ft (7M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (MS24FTWSTRIP-Y)
- ILC Replacement for Welch Allyn 04900 replacement light bulb lamp (04900 WELCH ALLYN)
- ILC Replacement for Vosla Hb5/9007 Long Lifetime replacement light bulb lamp (HB5/9007 LONG LIFETIME VOSLA)
- WAGNER 168 License Plate Light Bulb- Clear (W31-168)
- Checkers Automotive Lighting