Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, HD, 8 Ft, X Flag and Socket
Mfr # FS8XL-O
Zoro # G2370986
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White Whip, Orange Flag
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Flag Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS8XL-O
- Zoro # G2370986
- UPC # 812958003862
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Width | 12 in |
Flag Height | 11 in |
Overall Height | 8 ft |
Whip Length | 97 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Warning Whip with Reflective X Flag |
Color | White Whip, Orange Flag |
Material | Fiberglass Whip, Plastic Coated Nylon Mesh Flag |
Includes | Hot Plug with 12 in Pigtail, Lamp Socket |
Base Type | Hex Base |
Graphic Color | White |
Whip Material | Fiberglass |
Mounting Hardware Included | Yes |
Flag Color | Orange |
Mounting Hardware Required | Yes |
Lighting Option | Light Sold Separately |
Flag Material | Nylon Mesh |
Reflective X | Yes |
Whip Color | White |
Pole Whip Included | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Light Sold Separately, Overall Height 8 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Incandescent Amber Barricade Light 03-10-3WAY6V (46603103WAY6V)
- CRAFTSMAN Touchscreen Compatible Unisex Mechanic Gloves, XLarge (CMMT14194)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 11, PR (11-840)
- CONDOR Tacky Mat, Blue, 18 x 36 In, PK4 (6GPY4)
- CHECKERS Warning Whip, HD, 5 Ft, X Flag and Socket (FS5XL-O)
- CHECKERS Warning Whip, HD, 10 Ft, X Flag and Socket (FS10XL-O)
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-QD-O)
- CHECKERS Replacement Flag, Reflexite X, Green (FS8025-16-G)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Green (FS9025-G)
- PERFORMANCE TOOL LED Safety Flare (W2368)
- Checkers Flags, Flares, Paddles, and Triangles