Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, HD, 8 Ft, Flag and Socket
Mfr # FS8L-O
Zoro # G1195677
original price:
$78.87
11% off
$70.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White Whip, Orange Flag
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Flag Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS8L-O
- Zoro # G1195677
- UPC # 812958003664
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 8 ft |
Flag Height | 11 in |
Flag Width | 12 in |
Whip Length | 98 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Warning Whip |
Color | White Whip, Orange Flag |
Material | Fiberglass Whip, Plastic Coated Nylon Mesh Flag |
Includes | Hot Plug with 12 in Pigtail, Lamp Socket |
Base Type | Hex Base |
Flag Color | Orange |
Whip Material | Fiberglass |
Lighting Option | Light Sold Separately |
Whip Color | White |
Reflective X | No |
Mounting Hardware Included | Yes |
Pole Whip Included | Yes |
Mounting Hardware Required | Yes |
Flag Material | Nylon Mesh |
Description
Warning Whip, Reflective X No, Light Sold Separately, Overall Height 8 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Deerskin Palm, M, PR (35M)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBEL)
- MCR SAFETY Prem Grd Pigskin Drvr Red Fleece, M, PK12 (3450M)
- PETZL Microflip Lanyard, 5.5 m (L33 055)
- CHECKERS Warning Whip, HD, 12 Ft, Flag and Socket (FS12L-O)
- CHECKERS Warning Whip, HD, 5 Ft, Flag and Socket (FS5L-O)
- CHECKERS Quick Disconnect Base Mount Kit (FSQDKIT-DUD)
- CHECKERS Female Quick Disconnect Base Mounts (FSQD-B)
- CHECKERS Quick Disconnect Debris Cap (FSQDCAP-B)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8L-QD-O)
- CORTINA SAFETY PRODUCTS Portable Windsock/Frame (03-WS-55KT)
- Checkers Flags, Flares, Paddles, and Triangles