Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, HD, 5 Ft, X Flag and Socket
Mfr # FS5XL-O
Zoro # G3143156
original price:
$71.48
8% off
new price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Whip, Orange Flag
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Flag Height 11 in
- Flag Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS5XL-O
- Zoro # G3143156
- UPC # 812958002995
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 5 ft |
Flag Height | 11 in |
Flag Width | 12 in |
Whip Length | 61 3/4 in |
Details
Item | Warning Whip with Reflective X Flag |
Color | White Whip, Orange Flag |
Material | Fiberglass Whip, Plastic Coated Nylon Mesh Flag |
Includes | Hot Plug with 12 in Pigtail, Lamp Socket |
Base Type | Hex Base |
Pole Whip Included | Yes |
Flag Color | Orange |
Reflective X | Yes |
Lighting Option | Light Sold Separately |
Flag Material | Nylon Mesh |
Mounting Hardware Included | Yes |
Whip Material | Fiberglass |
Mounting Hardware Required | Yes |
Graphic Color | White |
Whip Color | White |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Light Sold Separately, Overall Height 5 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1201)
- ABUS C556 Standard Cable Lockout w/ 6 ft. Cab (356)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Hot Work In Progress Keep Out Spanish (OS-DS-A-1014-VS-1365)
- WEARWELL 5 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X5BK)
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket (FS8XL-O)
- CHECKERS Warning Whip, HD, 10 Ft, X Flag and Socket (FS10XL-O)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- CHECKERS Warning Whip, HD, 5 Ft, Flag and Socket (FS5L-O)
- CHECKERS Warning Whip, LD, 7 Ft, White (FSRR7W-HB)
- ROADPRO Red Mesh Warning Flag, w/Grommet, 16x16 (1616G)
- Checkers Traffic Safety