Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, HD, 3 Ft, Includes Flag
Mfr # FS3-O
Zoro # G0817573
$33.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Includes Mounting Base
- Flag Height 11 in
- Flag Width 12 in
- Base Type Hex Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS3-O
- Zoro # G0817573
- UPC # 812958002377
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 3 ft |
Flag Height | 11 in |
Flag Width | 12 in |
Whip Length | 39 in |
Details
Item | Warning Whip |
Color | White Whip, Orange Flag |
Material | Fiberglass Whip, Plastic Coated Nylon Mesh Flag |
Includes | Mounting Base |
Base Type | Hex Base |
Pole Whip Included | Yes |
Whip Material | Fiberglass |
Flag Material | Nylon Mesh |
Flag Color | Orange |
Reflective X | No |
Lighting Option | Not Lighted |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Whip Color | White |
Description
Warning Whip, Reflective X No, Not Lighted, Overall Height 3 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS M-D 0.83 in. H X 73.63 in. L Pewter Silver Aluminum Stair Edge (43880)
- FIRST AID ONLY Biohazard Spill Kit, Cardboard Tray, White (214-P)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026YB)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Silicon Carbide, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AG1)
- CHECKERS Warning Whip, LD, 7 Ft, Red (FSRR7R-HB)
- CHECKERS Warning Whip, HD, 5 Ft, Includes Flag (FS5-O)
- CHECKERS Warning Whip, HD, 10 Ft, Includes Flag (FS10-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- CHECKERS Warning Whip, HD, 8 Ft, Flag and Socket (FS8L-O)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- CHECKERS Quick Disconnect Base Mount Kit (FSQDKIT-DUD)
- Checkers Traffic Safety