Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, HD, 12 Ft, Includes X Flag
Mfr # FS12X-O
Zoro # G0828554
original price:
$91.66
18% off
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$74.35
Free 30-Day Returns
Key Features
- Color White Whip, Orange Flag
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Overall Height 12 ft
- Flag Width 12 in
- Flag Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS12X-O
- Zoro # G0828554
- UPC # 812958002094
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 12 ft |
Flag Width | 12 in |
Flag Height | 11 in |
Whip Length | 144 1/2 in |
Details
Item | Warning Whip with Reflective X Flag |
Color | White Whip, Orange Flag |
Material | Fiberglass Whip, Plastic Coated Nylon Mesh Flag |
Base Type | Hex Base |
Whip Material | Fiberglass |
Lighting Option | Not Lighted |
Mounting Hardware Required | Yes |
Reflective X | Yes |
Whip Color | White |
Flag Color | Orange |
Pole Whip Included | Yes |
Graphic Color | White |
Mounting Hardware Included | Yes |
Flag Material | Nylon Mesh |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Not Lighted, Overall Height 12 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Pull Statioin Guard, Polycarbonate, Surface Mount, Clear, 5 3/16 in Depth, 6 13/16 in Width (STI-1230)
- SPILL TECH ENVIRONMENTAL SpillTech MR8018 SpillCurb, Corner, 4"L X 3-3/4"W X 2-1/4"H (MR8018)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-2X)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- CHECKERS Replacement Flag, Orange, 7 1/4 In (FS3007)
- CHECKERS Warning Whip, 12 ft., Includes Flag (FS12X-QD-O)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6X-QD-O)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3L-QD-O)
- CHECKERS Warning Whip, LD, 7 Ft, Red (FSRR7R-HB)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- Checkers Flags, Flares, Paddles, and Triangles