Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Checkers
Warning Whip Glo-Worm LED Light, Green (Discontinued)
Mfr # FSLED12-6-G
Zoro # G0994786
This Product is Discontinued
Key Features
- Light Technology LED
- Bulb Base Type Hex Base
- Sub-Category Warning Whip Replacement Lights
- Color Green
- Volt Bulb 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSLED12-6-G
- Zoro # G0994786
- UPC # 812958002346
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 6" |
Width | 6 in |
Details
Light Technology | LED |
Bulb Base Type | Hex Base |
Sub-Category | Warning Whip Replacement Lights |
Color | Green |
Volt Bulb | 12 |
Item | Warning Whip Light |
Lamp Type | Led |
Shape | Oval |
Features | 12V; 0.13A; 6" Length |
Light Color | Green |
Wattage | 2.4 to 12 W |
Light Type | Solid |
Accessory Type | Warning Whip Light |
Description
Warning Whip Light, Light Type Solid, Light Technology LED, Wattage 2.4 to 12 W, Light Color Green, Bulb Base Type Hex Base, Width 6 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.