Shop All Vehicle Bulbs & Lenses
Checkers
Warning Whip Glo-Worm LED Light, Amber
Mfr # FSLED12-6-A
Zoro # G2745671
original price:
$22.09
6% off
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Bulb Base Type Hex Base
- Color Amber
- Lamp Type Led
- Sub-Category Warning Whip Replacement Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FSLED12-6-A
- Zoro # G2745671
- UPC # 812958002339
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 6" |
Width | 6 in |
Height | 1 in |
Details
Light Technology | LED |
Bulb Base Type | Hex Base |
Color | Amber |
Lamp Type | Led |
Sub-Category | Warning Whip Replacement Lights |
Volt Bulb | 12 |
Item | Warning Whip Light |
Features | 12V; 0.13A; 6" Length |
Shape | Oval |
Includes | 12V Lamp, Chrome Lens Cap, Lens |
Light Color | Amber |
Wattage | 2.4 to 12 W |
Light Type | Solid |
Accessory Type | Warning Whip Light |
Description
Warning Whip Light, Light Type Solid, Light Technology LED, Wattage 2.4 to 12 W, Light Color Amber, Bulb Base Type Hex Base, Height 1 in, Includes 12V Lamp, Chrome Lens Cap, Lens, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Hose Assembly, 36 In L, 3/8-18 (2ZJN8)
- WHITESIDE MANUFACTURING FUNNEL BUDDY (WHFNLBDY)
- LISLE Trim Removal Master Set, 27Pc (68740)
- ILC Replacement for Battery 6n2a-2c-3 Power Sport Battery (6N2A-2C-3 POWER SPORT BATTERY BATTERY)
- CHECKERS Warning Whip Plastic Lens, Red (FS7020-R)
- CHECKERS Warning Whip Plastic Lens, Amber (FS7020-A)
- ILC Replacement For MINIATURE LAMP B1A AUTOMOTIVE INDICATOR LAMPS NEON 10PK (10PAK:WW-3FL1-5)
- RACE SPORT (1) H4 Moto Led Headlight W/ High/Low Function, Variable Color (RS3SH4)
- LUMAPRO Miniature Lamp, 795, 55W, T4, 12.8V (795)
- ILC Replacement for Welch Allyn 04400 replacement light bulb lamp (04400 WELCH ALLYN)
- RACE SPORT 2000-2006 Wrangler Hid Kit & 7In Lenses H4 Vehicle Specific Hid Kit (VS-JEEP0006-10K)
- Checkers Automotive Lighting