Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip Flag, 11x12 In, Yellow
Mfr # FS9024-Y
Zoro # G4495635
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Mesh
- Includes Mounting Clip
- Height 11 in
- Flag Width 12 in
- Flag Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FS9024-Y
- Zoro # G4495635
- UPC # 812958003992
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 11 in |
Width | 12 in |
Flag Width | 12 in |
Flag Height | 11 in |
Details
Item | Warning Whip Replacement Flag |
Color | Yellow |
Material | Nylon Mesh |
Includes | Mounting Clip |
Flag Color | Yellow |
Reflective X | No |
Flag Material | Nylon Mesh |
Description
Warning Whip Replacement Flag, Nylon Mesh, Yellow, Flag Height 11 in, Flag Width 12 in, Reflective X No, Includes Mounting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety Pink Two Tone Lady Vest-2XL/3XL (7806-2XL/3XL)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7223-M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (9673M)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- CHECKERS Replacement Flag, 16x16 In, Orange (FS9024-16-O)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- CHECKERS Replacement Flag, 12x12 In, Orange (FS9024-O)
- CHECKERS Warning Whip, HD, 12 Ft, Includes Flag (FS12-O)
- CHECKERS Warning Whip, LD, 7 Ft, White (FSRR7W-HB)
- CHECKERS Replacement Flag, Reflexite X, Green (FS8025-16-G)
- POWERFLARE LED Safety Flare, LED Color Blue (PF210-B-Y)
- Checkers Flags, Flares, Paddles, and Triangles