Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip Female QD Base Mount
Mfr # FSQD-BPT
Zoro # G4495346
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes Debris Cap, Hot Plug with 12 in Pigtail
- Height 2 in
- Features 6 in Pigtail and Debris Cap
- For Use With Lighted Warning Whips Up to 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSQD-BPT
- Zoro # G4495346
- UPC # 812958007891
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 2 in |
For Whip Length | Up to 12 ft |
Details
Item | Warning Whip Mount |
Material | Metal |
Includes | Debris Cap, Hot Plug with 12 in Pigtail |
Features | 6 in Pigtail and Debris Cap |
For Use With | Lighted Warning Whips Up to 12 ft |
Finish | Chrome Plated |
Base Type | Female Quick Disconnect Base Mount |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Mounting | Quick Disconnect |
Description
Warning Whip Mount, Base Type Female Quick Disconnect Base Mount, Mounting Style Quick Disconnect, Material Metal, Height 2 in, Finish Chrome Plated, For Whip Length Up to 12 ft, Includes Debris Cap, Hot Plug with 12 in Pigtail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 9 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- ANSELL Chemical Resistant Glove, 12" L, Sz 8, PR (08-352)
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Large, 1 Pair (46162GRA)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-1 (7110-1)
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- CHECKERS Replacement Flag, Reflexite X, Yellow (FS8025-16-Y)
- CHECKERS Warning Whip, Light Duty, White (FSRR7W-HB)
- CHECKERS Warning Whip, HD, 12 Ft, Includes Flag (FS12-O)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- CHECKERS Warning Whip, HD, 8 Ft, Flag and Socket (FS8L-O)
- ROADPRO Red Mesh Warning Flag, w/Grommet, 24x24 (2424G)
- Checkers Flags, Flares, Paddles, and Triangles