Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 8 ft., Includes Flag
Mfr # FS8XL-SPQD-O
Zoro # G4495714
Free Shipping & Returns
$190.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Height 11 in
- Material Fiber Glass
- Flag Width 12 in
- Color White Whip, Orange Flag
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS8XL-SPQD-O
- Zoro # G4495714
- UPC # 812958007617
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Height | 11 in |
Overall Height | 8 ft |
Flag Width | 12 in |
Whip Length | 98 1/4 in |
Details
Material | Fiber Glass |
Item | Warning Whip with Reflective X Flag |
Color | White Whip, Orange Flag |
Includes | Hot Plug with 12 in Pigtail, Lamp Socket |
Base Type | Quick Disconnect Base with Split Pole |
Reflective X | Yes |
Flag Material | Nylon Mesh |
Graphic Color | White |
Lighting Option | Light Sold Separately |
Whip Color | White |
Mounting Hardware Required | Yes |
Pole Whip Included | Yes |
Whip Material | Fiberglass |
Flag Color | Orange |
Mounting Hardware Included | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Light Sold Separately, Overall Height 8 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base with Split Pole, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Filter, R95, White, 10 PK, NIOSH (7506R95)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Gauntlet Cuff, PR (INDI-KC5-06-XXL)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (839382)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, LG (64728)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10XL-SPQD-O)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5-QD-O)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Green (FS9025-G)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8X-SPQD-O)
- CHECKERS Quick Disconnect Debris Cap (FSQDCAP-B)
- CHECKERS Quick Disconnect Base Mount Kit (FSQDKIT-DUD)
- TAPCO 102227 3-1/4" White Centermount Reflector, Plastic Backplate, RT-90W (102227)
- Checkers Flags, Flares, Paddles, and Triangles