Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 8 ft., Includes Flag
Mfr # FS8L-QD-O
Zoro # G4495802
Free Shipping & Returns
$95.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Whip, Orange Flag
- Material Fiber Glass
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Flag Height 11 in
- Flag Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # FS8L-QD-O
- Zoro # G4495802
- UPC # 812958007433
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Height | 11 in |
Overall Height | 8 ft |
Flag Width | 12 in |
Whip Length | 99 1/4 in |
Details
Item | Warning Whip |
Color | White Whip, Orange Flag |
Material | Fiber Glass |
Includes | Hot Plug with 12 in Pigtail, Lamp Socket |
Base Type | Quick Disconnect Base |
Whip Color | White |
Mounting Hardware Included | Yes |
Pole Whip Included | Yes |
Mounting Hardware Required | Yes |
Lighting Option | Light Sold Separately |
Flag Color | Orange |
Flag Material | Nylon Mesh |
Whip Material | Fiberglass |
Reflective X | No |
Description
Warning Whip, Reflective X No, Light Sold Separately, Overall Height 8 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, MD (61910)
- DEXTERITY Work Gloves, Nitrile, M, Black/Gray, PR (S15GPNVB-8)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, M, PR (377IPM-07)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- CHECKERS Quick Disconnect Base Mount Kit (FSQD-KIT)
- CHECKERS Female Quick Disconnect Base Mounts (FSQDB-DUD)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-QD-O)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3X-QD-O)
- CHECKERS Quick Disconnect Base Mount Kit (FSQDKIT-DUD)
- DC CARGO Orange Safety Flag with Wire Loop, 2PK (SFWLO-2)
- Checkers Traffic Safety