Shop All Flags, Flares, Paddles, and Triangles
Checkers
Warning Whip, 8 ft. H, Green Light Bulb
Mfr # FSLEDW8OWGF
Zoro # G2117880
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
- Light Color Green
- Flag Height 12 in
- Overall Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # FSLEDW8OWGF
- Zoro # G2117880
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Flag Height | 12 in |
Overall Height | 8 ft |
Flag Width | 11 in |
Whip Length | 8 ft |
Details
Item | Warning Whip with Reflective X Flag |
Material | Fiberglass |
Includes | Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail |
Light Color | Green |
Standards | MIL-W-16878 |
Flag Color | Orange |
Graphic Color | White |
Lighting Option | Lighted |
Light Technology | LED |
Whip Material | Fiberglass |
Flag Material | Nylon Mesh |
Whip Color | White |
Mounting Hardware Required | Yes |
Base Type | Hex Base |
Light Type | Flashing |
Reflective X | Yes |
Pole Whip Included | Yes |
Mounting Hardware Included | Yes |
Includes Lights | Yes |
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 8 ft, Flag Height 12 in, Flag Width 11 in, Light Color Green, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PPE Level 1 Isolation Gown (LEVEL 1 ISOLATION GOWN PPE)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (48UN23)
- GRAFCO Cotton Gloves, Medium/Large 12Pr/Pk, (9666)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40208)
- CHECKERS Warning Whip, 12 ft., Includes Flag (FS12X-QD-O)
- CHECKERS Warning Whip, LD, 7 Ft, White (FSRR7W-HB)
- CHECKERS Warning Whip, HD, 5 Ft, Includes X Flag (FS5X-O)
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft (FS8X-QD-O)
- CHECKERS Warning Whip Female QD Base Mount (FSQD-BPT)
- CHECKERS Warning Whip, HD, 10 Ft, X Flag and Socket (FS10XL-O)
- CHECKERS Female Quick Disconnect Base Mounts (FSQDB-DUD)
- Checkers Flags, Flares, Paddles, and Triangles